Zoro Homepage

USB-C to VGA Video Adapter Converter with Power Delivery, White

  • Mfr # FA260370

  • Zoro # G015833935


product price: $58.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260370
Zoro #
G015833935
UPC #
652513820332
Country of Origin
China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services The USB-C to VGA Video Adapter Converter with Power Delivery is an ideal solution for connecting a device with a USB 3.1 Type-C connector to an HDTV projector or other display with a VGA port while simultaneously charging the source device. The video support is built into the USB Type-C ports to feed an video signal to a VGA HDTV or projector. This adapter supports resolutions up to 1920x1200 at 60Hz allowing it to deliver a high quality video image to the connected display. Ensure that a USB-C equipped laptop smartphone or tablet is fully charged and ready to go while displaying video content. Deliver up to 60W of charging power to the connected device whether you are out in the field presenting hot-desking or at home streaming movies. This video adapter converter offers a light-weight portable and simple way to deliver video and stay charged up. The USB-C connector has a robust design allowing for the connector to be plugged in and un-plugged up to 10 000 times. The sturdy construction ensures that the product provides peace of mind and is built to stand up to the rigors the most demanding on-the-go life. The USB-C connector has a symmetrical design which is identical on both sides so it does not matter if you plug it in upside-down or right-side-up. It will plug in the first time every time while preventing damage to the connector port. The color-coded USB Type-C connector allows this cable to be easily identified as a USB 2.0 cable and differentiated from other cables which may support a different feature set. Deliver Video content to a VGA equipped display from a USB-C device while simultaneously charging the device. Features -Charge a laptop tablet or smartphone while displaying video through the VGA output -Supports up to 1920x1080 at 60Hz resolution -Reversible symmetrical USB-C connector -Plug and play no drivers required Electrical Specifications -Voltage Rating: 30V -Conductor Resistance: 34AWG 856.3O/km at 20°C -Insulation Resistance: 10m-km/min at 20°C DC 500V EIA-364-21 -Dielectric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.