Zoro Homepage

USB Cable - 6 ft.

  • Mfr # FA532751

  • Zoro # G915818254


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA532751
Zoro #
G915818254
UPC #
723902084397
Country of Origin
China

Description

Specification -Type - USB cable. -Cable Features - Sync and charge. -Length - 6 ft. -Connectors - 1 x 24 pin USB Type - C - male. -Connectors Other Side - 1 x 9 pin USB Type - B - male. -Compliant Standards - USB 3.0. -Color - Black. -Item Weight - 0.148 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.