UTILITY HOOK
Mfr # 1784461
Zoro # G016567112
product price: $9.79
/eaKey Features
Product Type
Utility Hook
Overall Depth
3.1 in
Overall Length
6.9 in
Finish
Satin Nickel
Coating
Soft Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1784461
Zoro #
G016567112
UPC #
00071691230182
Country of Origin
China
Dimensions
Overall Depth
3.1 in
Overall Length
6.9 in
Overall Width
10 in
Details
Product Type
Utility Hook
Finish
Satin Nickel
Coating
Soft Grip
Item
Utility Hook
Load Capacity
50 lb
Material
Steel
Description
UTILITY HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.