Zoro Homepage

VERTICAL BALL RACK

  • Mfr # 2079602

  • Zoro # G014547666


product price: $29.69
/ea

Key Features

Overall Width
19 in
Material
Steel
Load Capacity
50 lb
Overall Length
2.3 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2079602
Zoro #
G014547666
UPC #
00071691520320
Country of Origin
China

Dimensions

Overall Width
19 in
Overall Length
2.3 in
Overall Depth
12 in

Details

Material
Steel
Load Capacity
50 lb
Finish
Satin Nickel
Product Type
Vertical Ball Rack
Item
Vertical Ball Rack
Coating
Powder Coated

Description

VERTICAL BALL RACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.