VERTICAL BIKE HOOK
Mfr # 1784463
Zoro # G016567280
product price: $11.25
/eaKey Features
Product Type
Vertical Bike Hook
Overall Depth
3.1 in
Load Capacity
50 lb
Coating
Soft Grip
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1784463
Zoro #
G016567280
UPC #
00071691230069
Country of Origin
China
Dimensions
Overall Depth
3.1 in
Overall Width
7.5 in
Overall Length
6.6 in
Details
Product Type
Vertical Bike Hook
Load Capacity
50 lb
Coating
Soft Grip
Finish
Satin Nickel
Material
Steel
Item
Vertical Bike Hook
Description
VERTICAL BIKE HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.