WIDE DUAL HOOK
Mfr # 1784456
Zoro # G316567201
product price: $6.55
/eaKey Features
Material
Steel
Overall Length
4.3 in
Coating
Soft Grip
Overall Depth
3 in
Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1784456
Zoro #
G316567201
UPC #
00071691422846
Country of Origin
China
Dimensions
Overall Length
4.3 in
Overall Depth
3 in
Overall Width
6.5 in
Details
Material
Steel
Coating
Soft Grip
Finish
Satin Nickel
Item
Wide Dual Handle Hook
Product Type
Wide Dual Hook
Load Capacity
25 lb
Description
WIDE DUAL HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.