AnchorFastenerAssmbly, Zinc, Gry, 16x33.4mm
Mfr # 099A0840
Zoro # G7593434
product price: $1.35
/eaSold in multiples of 6 for $8.10
Key Features
Material
Zinc
For Use With
40 Series
Series
40 Series
Finish
Zinc-Plated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
099A0840
Zoro #
G7593434
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
25/32 in
Overall Height
16 mm
Overall Width
33.4 mm
Overall Length
33.4 mm
For Slot Width
8 9/64 mm
Details
Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
40 Series
Series
40 Series
Finish
Zinc-Plated
Color
Gray
Connector Type
Universal Connector
System of Measurement
Metric
Product Type
Standard Anchor Fastener Assembly
Description
Standard Anchor Fastener Assembly, Gray, Zinc-Plated, Overall Height 16 mm, Not Applicable, Anchor Connector, Overall Length 33.4 mm, Overall Width 33.4 mm, Zinc, 40 Series, System of Measurement Metric, For Profile Width/Height 80 mm, Universal Connector, For Profile Type Single, For Slot Width 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.