Zoro Homepage

AnchorFastenerAssmbly, Zinc, Gry, 16x33.5mm

  • Mfr # 099A1045S02

  • Zoro # G7593355


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Zinc
For Use With
45 Series
Series
45 Series
Finish
Unfinished
Overall Height
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099A1045S02
Zoro #
G7593355
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16 mm
Width (In.)
49/64 in
For Slot Width
10 9/64 mm
Overall Length
33.5 mm
Overall Width
33.5 mm

Details

Item
Standard Anchor Fastener Assembly
Material
Zinc
For Use With
45 Series
Series
45 Series
Finish
Unfinished
Color
Gray
Product Type
Standard Anchor Fastener Assembly
System of Measurement
Metric
Connector Type
Universal Connector

Description

Standard Anchor Fastener Assembly, Gray, Unfinished, Overall Height 16 mm, Not Applicable, Anchor Connector, Overall Length 33.5 mm, Overall Width 33.5 mm, Zinc, 45 Series, System of Measurement Metric, For Profile Width/Height 90 mm, Universal Connector, For Profile Type Double, Single, For Slot Width 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.