Zoro Homepage

AngleConnector45, Alum, Gry, 20mm, 20mm, PK2

  • Mfr # 093WS20145N05

  • Zoro # G003456870


product price: $3.15
/pk 2, $1.58/ea
Sold in multiples of 3 for $9.45

Key Features

Series
20 Series
Material
Aluminum
For Profile Type
Single
Mounting Hole Diameter
5.5 mm
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093WS20145N05
Zoro #
G003456870
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Diameter
5.5 mm
Overall Length
24 mm
Overall Width
20 mm
For Slot Width
5 mm
Overall Height
20 mm

Details

Item
Angle Connector 45 Degrees
Series
20 Series
Material
Aluminum
For Profile Type
Single
Number of Mounting Holes
2
System of Measurement
Metric
Color
Gray
Product Type
Angle Connector 45 Degrees
Finish
Powder Coat
Connector Type
Angle Connector 45 Degrees

Description

Support,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.