Zoro Homepage

AngleConnector45, Alum, Gry, 25mm, 25mm, PK2

  • Mfr # 093WS25145N6,5

  • Zoro # G003456863


product price: $3.55
/pk 2, $1.78/ea
Sold in multiples of 3 for $10.65

Key Features

Series
25 Series
Material
Aluminum
Overall Height
25 mm
For Profile Type
Single
Overall Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093WS25145N6,5
Zoro #
G003456863
UPC #
-
Country of Origin
China

Dimensions

Overall Height
25 mm
Overall Width
25 mm
Mounting Hole Diameter
6.5 mm
Overall Length
32 mm
For Slot Width
6 1/2 mm

Details

Item
Angle Connector 45 Degrees
Series
25 Series
Material
Aluminum
For Profile Type
Single
Number of Mounting Holes
2
Connector Type
Angle Connector 45 Degrees
Color
Gray
System of Measurement
Metric
Product Type
Angle Connector 45 Degrees
Finish
Powder Coat

Description

Support,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.