Zoro Homepage

AngleConnector45, Alum, Gry, 38mm, 38mm, PK2

  • Mfr # 093WS38145N08

  • Zoro # G203456922


product price: $7.25
/pk 2, $3.63/ea

Key Features

Series
15 Series
Material
Aluminum
Mounting Hole Diameter
8.5 mm
Color
Gray
Connector Type
Angle Connector 45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093WS38145N08
Zoro #
G203456922
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Diameter
8.5 mm
For Slot Width
8 mm
Overall Length
46.8 mm
Overall Height
38 mm
Overall Width
38 mm

Details

Item
Angle Connector 45 Degrees
Series
15 Series
Material
Aluminum
Color
Gray
Connector Type
Angle Connector 45 Degrees
Finish
Powder Coat
Product Type
Angle Connector 45 Degrees
For Profile Type
Single
Number of Mounting Holes
2
System of Measurement
Metric

Description

Support,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.