
Cable Block
Mfr # 093802N08S01
Zoro # G903457021
product price: $3.49
/eaKey Features
Includes
Hook & Loop 8-35 mm
Material
Polyamide
System of Measurement
Metric
Color
Black
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093802N08S01
Zoro #
G903457021
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
26 mm
Overall Height
11.3 mm
Overall Length
36 mm
Details
Item
Cable Management
Includes
Hook & Loop 8-35 mm
Material
Polyamide
System of Measurement
Metric
Color
Black
Finish
Unfinished
Projection
11.3 mm
Product Type
Twist In Cable Block with Hook and Loop
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
For Profile Type
Single
Series
15 Series, 40 Series
Description
Cable Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.