Zoro Homepage

Comfort Handle, Fath, 11 3/16 in

  • Mfr # 092302S06

  • Zoro # G7594186


product price: $10.99
/ea

Key Features

Material
Polyamide
For Use With
15 Series, 30 Series, 40 Series, 45 Series
Series
15 Series, 30 Series, 40 Series, 45 Series
Finish
Plain
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
092302S06
Zoro #
G7594186
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 3/16 in
Overall Length
188 mm
Overall Width
30 mm
Mounting Hole Diameter
8.2 mm

Details

Item
Handle
Material
Polyamide
For Use With
15 Series, 30 Series, 40 Series, 45 Series
Series
15 Series, 30 Series, 40 Series, 45 Series
Finish
Plain
Color
Black
Handle Design
Pull
System of Measurement
Metric
Grip Type
Ergonomic
Product Type
Handle
Standards
RoHS Certified
Projection
60 mm
Compatible Brand and Series
Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series
Fastener Mounting Type
Drop-In

Description

Handle, 15 Series, 30 Series, 40 Series, 45 Series, Metric, Overall Height 60 mm, Overall Length 188 mm, Overall Width 30 mm, Polyamide, Unfinished, Black, Double, Dual-Quad, Quad, Single, Triple, Drop-In, Mounting Hole Diameter 8.2 mm, Number of Mounting Holes 2, Includes Fasteners No, Not Applicable, Not Applicable, Compatible Brand and Series Fath, 15 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series, RoHS Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.