Comfort Handle, Fath, 151/64 in
Mfr # 092300S05
Zoro # G7595787
product price: $8.59
/eaKey Features
Material
Polyamide
For Use With
10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
Series
10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
Finish
Plain
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
092300S05
Zoro #
G7595787
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
51/64 in
Mounting Hole Diameter
6.2 mm
Overall Width
20 mm
Overall Length
142 mm
Details
Item
Handle
Material
Polyamide
For Use With
10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
Series
10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series
Finish
Plain
Color
Black
Handle Design
Pull
Grip Type
Ergonomic
Compatible Brand and Series
Fath, 10 Series, Fath, 15 Series, Fath, 20 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series
Fastener Mounting Type
Drop-In
Projection
48 mm
Standards
RoHS Certified
Product Type
Handle
System of Measurement
Metric
Description
Handle, 10 Series, 15 Series, 20 Series, 30 Series, 40 Series, 45 Series, Metric, Overall Height 48 mm, Overall Length 142 mm, Overall Width 20 mm, Polyamide, Unfinished, Black, Double, Dual-Quad, Quad, Single, Triple, Drop-In, Mounting Hole Diameter 6.2 mm, Number of Mounting Holes 2, Includes Fasteners No, Not Applicable, Not Applicable, Compatible Brand and Series Fath, 10 Series, Fath, 15 Series, Fath, 20 Series, Fath, 30 Series, Fath, 40 Series, Fath, 45 Series, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.