Zoro Homepage

ConnectionAngle, Aluminum, Gray, 6mm, 34mm

  • Mfr # 093WD3876

  • Zoro # G503528251


product price: $3.35
/ea

Key Features

Material
Aluminum
Series
15 Series
Finish
Anodized
Overall Height
6 mm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093WD3876
Zoro #
G503528251
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 mm
Overall Length
76 mm
For Slot Width
8 mm
Overall Width
34 mm

Details

Item
Connection Angle
Material
Aluminum
Series
15 Series
Finish
Anodized
Color
Gray
Inside Corner Bracket Style
Open
For Profile Type
Single
Number of Mounting Holes
4
Product Type
Connection Angle
System of Measurement
Metric
Connector Type
Connection Angle

Description

Connection Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.