Zoro Homepage

Dead Bolt Latch

  • Mfr # 093082

  • Zoro # G903076116


product price: $17.15
/ea

Key Features

Finish
Powder Coated
Color
Silver
Series
15 Series, 40 Series, 45 Series
Material
Zinc Die Cast
Overall Length
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093082
Zoro #
G903076116
UPC #
-
Country of Origin
China

Dimensions

Overall Length
78 mm
Overall Width
38 mm
Mounting Hole Diameter
6.6 mm
Overall Height
16 mm

Details

Item
Deadbolt Latch
Finish
Powder Coated
Color
Silver
Series
15 Series, 40 Series, 45 Series
Material
Zinc Die Cast
System of Measurement
Metric
Number of Mounting Holes
4
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series, Fath, 45 Series
Includes Fasteners
No
Product Type
Deadbolt Latch
Latch Type
Deadbolt

Description

Dead Bolt Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.