Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge, Aluminum, Silver, 48 mm, 77 mm

  • Mfr # 095A4040F

  • Zoro # G7593915


product price: $10.25
/ea

Key Features

Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Lacquer
Width (In.)
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
095A4040F
Zoro #
G7593915
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 1/32 in
Fastener Thread Size
6 mm
Overall Length
48 mm
Overall Width
77 mm
Mounting Hole Diameter
6.6 mm
For Slot Width
8 mm

Details

Item
Hinge
Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Lacquer
Color
Silver
Minimum Range of Motion
0 Degrees
Maximum Range of Motion
200 Degrees
Hinge Type
Butt
System of Measurement
Metric
Compatible Brand and Series
40 Series
Locking Pivot
No
Product Type
Standard Hinge
For Profile Type
40 Series

Description

Standard Hinge, Silver, Lacquer, Number of Mounting Holes 4, Overall Height 48 mm, Not Applicable, 6.6 mm, Not Applicable, Overall Length 48 mm, Overall Width 77 mm, Aluminum, Fastener Thread Size 6 mm, Inside Corner Bracket Style Not Applicable, 40 Series, System of Measurement Metric, For Profile Width/Height 40 mm, For Profile Type Single, For Slot Width 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.