Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge, Polyamide, Black, 48 mm, 87 mm

  • Mfr # 095K4545F00

  • Zoro # G103474231


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Finish
Unfinished
Material
Polyamide
Color
Black
Overall Width
87 mm
Series
45 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
095K4545F00
Zoro #
G103474231
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
87 mm
For Slot Width
10 mm
Fastener Thread Size
6 mm
Overall Length
48 mm
Mounting Hole Diameter
6.6 mm

Details

Finish
Unfinished
Material
Polyamide
Color
Black
Item
Hinge
Series
45 Series
System of Measurement
Metric
For Profile Type
45 Series
Compatible Brand and Series
45 Series
Product Type
Standard Hinge
Hinge Type
Butt Hinge
Minimum Range of Motion
0 Degrees
Maximum Range of Motion
220 Degrees

Description

Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.