AngleConnector45, Alum, Gry, 30mm, 30mm, PK2

  • Mfr # 093WS30245N08

  • Zoro # G803456865


product price:  $4.75
/pk 2, $2.38/ea
Sold in multiples of 2 for $9.50

Key Features

Series
30 Series
Material
Aluminum
Finish
Powder Coat
System of Measurement
Metric
Connector Type
Angle Connector 45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
093WS30245N08
Zoro #
G803456865
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 mm
Overall Height
30 mm
Overall Length
37 mm
For Slot Width
8 mm
Mounting Hole Diameter
8.5 mm

Details

Item
Angle Connector 45 Degrees
Series
30 Series
Material
Aluminum
Finish
Powder Coat
System of Measurement
Metric
Connector Type
Angle Connector 45 Degrees
Product Type
Angle Connector 45 Degrees
For Profile Type
Single
Color
Gray
Number of Mounting Holes
2

Description

Support,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.