Zoro Homepage

JoiningPlate, Alum, Gry, 13/64in, 57/64in

  • Mfr # 093EVA25102

  • Zoro # G303457041


product price: $2.45
/ea

Key Features

Material
Aluminum
Series
10 Series
Finish
Anodized
Overall Length
4 in
Overall Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093EVA25102
Zoro #
G303457041
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Height
13/64 in
Overall Width
57/64 in
Mounting Hole Diameter
9/32 in
For Slot Width
17/64 in

Details

Item
Eco Connection Plate
Material
Aluminum
Series
10 Series
Finish
Anodized
Color
Gray
Product Type
Eco Connection Plate
For Profile Type
Double, Single
Connector Type
Eco Connection Plate
Number of Mounting Holes
4
System of Measurement
Inch

Description

Joining Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.