LiftOffHinge, Polyamide, Black, 48mm, 52mm
Mfr # 095K2525R00
Zoro # G803474241
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Finish
Unfinished
Material
Polyamide
Series
25 Series
Overall Width
52 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
095K2525R00
Zoro #
G803474241
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
52 mm
Overall Length
48 mm
Mounting Hole Diameter
6.6 mm
Fastener Thread Size
6 mm
For Slot Width
6 mm
Details
Finish
Unfinished
Material
Polyamide
Series
25 Series
Item
Lift Off Hinge
Color
Black
System of Measurement
Metric
Compatible Brand and Series
25 Series
Maximum Range of Motion
220 Degrees
Minimum Range of Motion
0 Degrees
Product Type
Lift Off Hinge RH
Hinge Type
Lift Off hinge RH
For Profile Type
25 Series
Description
Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.