Mesh Panel Retainer, Anodized, Aluminum
Mfr # 093P45LN
Zoro # G7595586
product price: $7.99
/eaKey Features
Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Anodized
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
093P45LN
Zoro #
G7595586
UPC #
-
Country of Origin
China
Dimensions
Overall Height
22 1/2 mm
Width (In.)
1 49/64 in
Mounting Hole Diameter
9 mm
Fastener Thread Size
8 mm
Overall Width
44 13/16 mm
Overall Length
88 mm
For Slot Width
10.2 mm
Details
Item
Wire Mesh Panel Holder
Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Anodized
Color
Silver
System of Measurement
Metric
Number of Mounting Holes
2
For Panel Type
Mesh
Standards
CFM Certified, POP Certified, REACH Certified, RoHS Certified
Includes Fasteners
No
Product Type
Mesh Panel Retainer
For Profile Type
Single
Compatible Brand and Series
45 Series, Fath
Description
Mesh Panel Retainer, Metric, Anodized, Aluminum, Silver, Fastener Thread Size 8 mm, Compatible Brand and Series Fath 45 Series, Single, Includes Fasteners No, Number of Mounting Holes 2, Wraparound, Mounting Hole Diameter 9 mm, Overall Height 22 1/2 mm, Overall Length 88 mm, Overall Width 44 13/16 mm, For Slot Width 10.13 mm, 45 Series, For Panel Type Mesh, CFM Certified, POP Certified, REACH Certified, RoHS Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.