Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PivotJoint, Aluminum, Silver, 76mm, 45mm

  • Mfr # 093GAF45AN

  • Zoro # G7593486


product price: $35.39
/ea

Key Features

Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093GAF45AN
Zoro #
G7593486
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 49/64 in
Overall Width
45 mm
Mounting Hole Diameter
12.5 mm
Overall Length
45 mm
For Slot Width
10 mm

Details

Item
Pivot Joint
Material
Aluminum
For Use With
45 Series
Series
45 Series
Finish
Lacquer
Color
Silver
Minimum Range of Motion
0 Degrees
System of Measurement
Metric
Arm Style
L
Locking Pivot
Yes
For Profile Type
45 Series
Compatible Brand and Series
45 Series
Maximum Range of Motion
190 Degrees
Standards
CFM Certified, POP Certified, REACH Certified, RoHS Certified
Product Type
Pivot Joint

Description

Pivot Joint, Silver, Lacquer, Number of Mounting Holes 2, Overall Height 76 mm, Not Applicable, 12.5 mm, Not Applicable, Overall Length 45 mm, Overall Width 45 mm, Aluminum, Fastener Thread Size Not Applicable, Inside Corner Bracket Style Not Applicable, 45 Series, System of Measurement Metric, For Profile Width/Height 45 mm, For Profile Type Single, For Slot Width 10 mm, CFM Certified, POP Certified, REACH Certified, RoHS Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.