Zoro Homepage

Pivot Joint, Zinc, Silver, 100 mm, 40 mm

  • Mfr # 093G4080AN

  • Zoro # G503456998


product price: $36.39
/ea

Key Features

Series
40 Series
Material
Zinc Die Cast
Product Type
Pivot Joint
Overall Length
80 mm
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093G4080AN
Zoro #
G503456998
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
For Slot Width
8 mm
Fastener Thread Size
8 mm
Overall Width
40 mm
Mounting Hole Diameter
8.5 mm

Details

Item
Pivot Joint
Series
40 Series
Material
Zinc Die Cast
Product Type
Pivot Joint
Color
Silver
System of Measurement
Metric
Maximum Range of Motion
192 Degrees
Compatible Brand and Series
40 Series
For Profile Type
40 Series
Locking Pivot
Yes
Finish
Lacquer
Minimum Range of Motion
0 Degrees
Arm Style
L

Description

Pivot Joint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.