Zoro Homepage

PivotJoint, Aluminum, Silver, 37.2mm, 20mm

  • Mfr # 093GAF20AN

  • Zoro # G7595482


product price: $24.19
/ea

Key Features

Material
Aluminum
For Use With
20 Series
Series
20 Series
Finish
Lacquer
Width (In.)
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093GAF20AN
Zoro #
G7595482
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
51/64 in
Overall Width
20 mm
Overall Length
20 mm
Mounting Hole Diameter
6.2 mm
For Slot Width
5 mm

Details

Item
Pivot Joint
Material
Aluminum
For Use With
20 Series
Series
20 Series
Finish
Lacquer
Color
Silver
For Profile Type
20 Series
Standards
CFM Certified, POP Certified, REACH Certified, RoHS Certified
Compatible Brand and Series
20 Series
Maximum Range of Motion
182 Degrees
System of Measurement
Metric
Minimum Range of Motion
0 Degrees
Locking Pivot
Yes
Product Type
Pivot Joint
Arm Style
L

Description

Pivot Joint, Silver, Lacquer, Number of Mounting Holes 2, Overall Height 37.2 mm, Not Applicable, 6.2 mm, Not Applicable, Overall Length 20 mm, Overall Width 20 mm, Aluminum, Fastener Thread Size Not Applicable, Inside Corner Bracket Style Not Applicable, 20 Series, System of Measurement Metric, For Profile Width/Height 20 mm, For Profile Type Single, For Slot Width 5 mm, CFM Certified, POP Certified, REACH Certified, RoHS Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.