Zoro Homepage

Roller Element

  • Mfr # 09309304

  • Zoro # G003457105


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Overall Width
40 mm
Material
Glass Reinforced Nylon Polyamide
Product Type
Roller Element w/ Lateral Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09309304
Zoro #
G003457105
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
40 mm

Details

Item
Roller Element
Material
Glass Reinforced Nylon Polyamide
Product Type
Roller Element w/ Lateral Guide

Description

Roller Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.