Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SquaRdCrnrConnector, Alum, Gry, 40mm, 40.1mm

  • Mfr # 093WW406N08

  • Zoro # G7593398


product price: $8.99
/ea

Key Features

Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Lacquer
Width (In.)
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093WW406N08
Zoro #
G7593398
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 37/64 in
Overall Height
40 mm
Overall Width
40.1 mm
For Profile Width/Height
40 mm
For Slot Width
8 mm
Overall Length
40 mm

Details

Item
Squared Corner Connector
Material
Aluminum
For Use With
40 Series
Series
40 Series
Finish
Lacquer
Color
Gray
System of Measurement
Metric
Includes
Cover Caps
Product Type
Squared Corner Connector
Connector Type
Cube Connector
Includes Fasteners
No
Number of Mounting Holes
3

Description

Squared Corner Connector, Gray, Lacquer, Number of Mounting Holes 3, Overall Height 40 mm, 8.5 mm, Not Applicable, Overall Length 40 mm, Overall Width 40.1 mm, Aluminum, Includes Fasteners No, 40 Series, System of Measurement Metric, For Profile Width/Height 40 mm, Cube Connector, For Profile Type Single, For Slot Width 8 mm, Includes Cover Caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.