Zoro Homepage

Support, PK2

  • Mfr # 093BA14030

  • Zoro # G903456949


product price: $5.95
/ea

Key Features

Series
30 Series
Material
Aluminum
Adjustable
No
Finish
Anodized
Overall Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093BA14030
Zoro #
G903456949
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 mm
Overall Height
140 mm

Details

Item
Floor Mount
Series
30 Series
Material
Aluminum
Adjustable
No
Finish
Anodized
Compatible Brand and Series
30 Series
Includes Fasteners
No
System of Measurement
Metric
For Profile Type
Single
Product Type
Floor Bracket 140
Color
Aluminum

Description

Support,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.