Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Slide, Polyamide/Steel, 35 x50 x3 mm

  • Mfr # 093009S02

  • Zoro # G7593687


product price: $6.89
/ea

Key Features

Material
Polyamide/Steel
For Use With
10 Series, 20 Series
Series
10 Series, 20 Series
Finish
Zinc-Plated
Width (In.)
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
093009S02
Zoro #
G7593687
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
25/64 in
Overall Height
35 mm
Overall Length
50 mm
Overall Width
10 mm
Mounting Hole Diameter
7/16 in

Details

Item
Tool Slide
Material
Polyamide/Steel
For Use With
10 Series, 20 Series
Series
10 Series, 20 Series
Finish
Zinc-Plated
Color
Black
Projection
25.3 mm
Attachment Type
Snap Hook
Product Type
Tool Hanger
System of Measurement
Inch, Metric
Includes Fasteners
No
Compatible Brand and Series
Fath, 10 Series, Fath, 20 Series
Includes
Snap Hook Included
For Profile Type
Single

Description

Tool Hanger, Polyamide/Steel, Zinc-Plated, Overall Height 35 mm, Overall Length 50 mm, Overall Width 10 mm, Fastener Thread Size Not Applicable, Mounting Hole Diameter 10.5 mm, Slide-In, Adjustability Not Applicable, Fastener Thread Length Not Applicable, Black, Attachment Type Not Applicable, Includes Fasteners No, Includes Snap Hook Included, Projection 25.3 mm, System of Measurement Inch, Metric, For Profile Type Single, For Slot Width 5 mm, 6 mm, 10 Series, 20 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.