Zoro Homepage
This item is Discontinued.
Fathom Sr Squid 7 Pink With Silver Fleck Body SR20-BODY2

Sr Squid 7 Pink With Silver Fleck Body (Discontinued)

  • Mfr # SR20-BODY2
  • Zoro # G007648400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR20-BODY2
Zoro #
G007648400
UPC #
799599677365
Country of Origin
China

Description

The River2Sea Whopper Plopper 75 is a new, shorter, but fatter version of Larry Dahlberg's soontobeclassic Whopper Plopper series of topwater lures Measuring just under 3 inches and weighing just over a 12 ounce, the Whopper Plopper 75 brings all the irresistible surface commotion of the Whopper Plopper in a tinier package It has a propellerlike tail that rotates, creating an enticing rumbling and multioctave plopping splashing noises that stand apart from the monotone noises emitted by other topwater lures The tail is super tough and durable too, and was specifically designed to be able to stand up to the harsh punishment that rocks, wood, and large freshwater gamefish can dish out While the Whopper Plopper 75 is the smallest Whopper Plopper in terms of length, it has a deeper, wider belly that creates more of a bluegill profile than the other sizes All in all, the Whopper Plopper 75 is a great choice for largemouth, smallmouth, and spotted bass when the topwater bite is strong, but fish are pressured and used to a smaller forage base Each Whopper Plopper 75 comes prerigged with two 1X Strong 4 Black Nickel Treble Hooks and is available in 11 colors to match any fishing condition Grab one today and a whopping catch is expected to arrive in no timeLooking for similar action in a larger package Be sure to check out the other sizes of this lure the Whopper Plopper 90, 110, 130, and 190 Fathom SR20BODY2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.