This item is Discontinued.

Stanley FATMAX® Folding Knife, 3-1/4" Blade Length FMHT10311

FATMAX® Folding Knife, 3-1/4" Blade Length (Discontinued)

  • Mfr # FMHT10311
  • Zoro # G1455358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT10311
Zoro #
G1455358
UPC #
076174103113
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Length Open
7 5/8 in
Closed Length
4 3/8 in
Overall Length
7 3/4 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Aluminum
Handle Color
Gray
Blade Type
Drop Point
One-Hand Operation
Yes
Sheath
No
Application
for Cutting
Blade Material
Stainless Steel
Type
Folding Blade
Blade Edge
Straight/Serrated
Locking Blade
Lockback
Features
Thumb Stud
Belt Clip
Yes
Lock Type
Liner Lock
Includes Pocket Clip
Yes
Includes Sheath
No
Blade Edge Type
Serrated
One-Handed Operation
Yes
Number of Blades Included
1
Number of Cutting Edges
1
Opening Mechanism
Thumbstud

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Thumb Stud, Handle Color Gray, Handle Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.