Zoro Homepage

Utility Knife, 18 mm W Blade, Steel Blade, Black/Yellow Handle

  • Mfr # 10-481

  • Zoro # G816286619


product price: $30.95
/ea

Key Features

Blade Material
Steel
Blade Type
Snap Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-481
Zoro #
G816286619
UPC #
76174104813
Country of Origin
United States

Details

Blade Material
Steel
Blade Type
Snap Off

Description

KNIFE UTILITY SNAP-OFF FATMAX Stainless steel barrel is rust-resistant. Up to 20 kg/50 lb push back force. Push-button cartridge release stores spare blades for fast blade change. Push-button blade clamp reduces blade wobble for more precise cutting control. Bi-material slider, blade wiper, removable blade snapper and cartridge holds up to six blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.