Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Ceramic Bathroom Sink, White

  • Mfr # EV2017

  • Zoro # G904245665


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
28.67
Includes
Sink;Mounting Hardware;Installation Manual
Finish
White
Length
19.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV2017
Zoro #
G904245665
UPC #
663370978043
Country of Origin
China

Dimensions

Length
19.88
Height
7.06
Width
16.56

Details

Color
White
Weight
28.67
Includes
Sink;Mounting Hardware;Installation Manual
Finish
White
Features
Finest vitreous china with high chemical and thermal shock resistance, Pre-drilled for single-hole faucet installation, Overall size: (L)19-7/8" x (W)16-9/16" x (H)7-1/16", Basin size: (L)16-1/4" x (W)11" x (H)4-7/8", Unfinished rear-end, Exposed plumbing from rear view, Drain not included

Description

Built from a stunning ceramic for long-lasting durability, the inflection 20-inch ceramic bathroom sink offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This console basin in particular features dimensions of 19-7/8"(L) x 16-9/16"(W) x 7-1/16"(H) with pre-drilled single-hole for faucet installation. Pair this top with console legs, available in a variety of finishes. Additionally, this washbasin is designed to be semi-recessed on the counter. The semi-recessed installation allows the sink to partially sit below the counter for functionality and creates an elegant appearance in your bathroom.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.