Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22" Brass Console Sink Legs, Polished Nickel

  • Mfr # VPB2215336

  • Zoro # G804245628


product price: $1,127.47
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Weight
14.7
Finish
Polished Nickel
Includes
Washstand Leg
Height
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2215336
Zoro #
G804245628
UPC #
663370971709
Country of Origin
Taiwan, Province of China

Dimensions

Height
33
Length
22.31
Width
15.88

Details

Color
Polished Nickel
Weight
14.7
Finish
Polished Nickel
Includes
Washstand Leg
Features
Solid brass construction for durability, Overall dimensions: (L)22-5/16" x (W)15-7/8" x (H)33", Set includes 2 legs, Available in various finishes

Description

A simple minimalist support for your console sink tops, this sink legs comes in a multitude of finishes that will bring out the shine in your bathroom. The Edwardian 22-inch brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials. Compatible with Kingston Brass sink: LBT24187W1, LBT24187W34, LBT24187W38, and VPB1318B.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.