Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Ceramic Bathroom Sink (Single Hole), White

  • Mfr # EV2418

  • Zoro # G704245599


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
40.35
Includes
Sink;Mounting Hardware;Installation Manual
Finish
White
Features
Designed to be installed as a semi-recessed type of installation, Pre-drilled for single-hole faucet installation, Overall size: (L)24" x (W)18-1/8 x (H)6-9/16", Basin size: (L)20" x (W)12-3/16" x (H)4-3/4", Unfinished rear-end, Exposed plumbing from rear view, Drain not included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV2418
Zoro #
G704245599
UPC #
663370978050
Country of Origin
China

Dimensions

Width
18.13
Length
24
Height
6.88

Details

Color
White
Weight
40.35
Includes
Sink;Mounting Hardware;Installation Manual
Finish
White
Features
Designed to be installed as a semi-recessed type of installation, Pre-drilled for single-hole faucet installation, Overall size: (L)24" x (W)18-1/8 x (H)6-9/16", Basin size: (L)20" x (W)12-3/16" x (H)4-3/4", Unfinished rear-end, Exposed plumbing from rear view, Drain not included

Description

Built from a stunning ceramic for long-lasting durability, the inflection 24-inch ceramic bathroom sink offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. This console basin in particular features dimensions of 24"(L) x 18-1/8"(W) x 6-7/8"(H) with pre-drilled single-hole for faucet installation. Pair this top with console legs, available in a variety of finishes. Additionally, this washbasin is designed to be semi-recessed on the counter. The semi-recessed installation allows the sink to partially sit below the counter for functionality and creates an elegant appearance in your bathroom.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.