
24" Console Sink with Brass Legs (8", 3 Hole), White/Polished Nickel
Mfr # KVPB24187W8PN
Zoro # G904245733
product price: $1,598.99
/ea
Free Shipping & Returns
Key Features
Color
White/Polished Nickel
Weight
41.16
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVPB24187W8PN
Zoro #
G904245733
UPC #
663370976438
Country of Origin
China
Dimensions
Length
24
Width
18.31
Height
33.75
Details
Color
White/Polished Nickel
Weight
41.16
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Features
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.