Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass

  • Mfr # KVPB3030MA7

  • Zoro # G3092278


product price: $1,273.99
/ea
Free Shipping & Returns

Key Features

Length
30
Width
22
Height
34.75
Material
Marble;Acrylic
Weight
85.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB3030MA7
Zoro #
G3092278
UPC #
663370481178
Country of Origin
China

Dimensions

Length
30
Width
22
Height
34.75
Item Length (Inch)
30
Item Height (Inch)
34.75
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22

Details

Finish
Carrara Marble/Brushed Brass
Material
Marble;Acrylic
Weight
85.11
Color
Carrara Marble/Brushed Brass
Features
Base is constructed of acrylic with brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink; Basin pedestal; Legs
UPC/CUPC Certified
false
Faucet Included
No
Share H&C Handle Item#
No Handle
Overflow Hole Included
true
Faucet Holes
3
Collection
Templeton
Faucet Mount
Widespread
Handing
Same Size Bowl
Item Weight (lbs)
85.11
Overflow Location
Front
Warranty
1
Drain Placement
Rear
Number of Basins
Single Bowl
Prop 65 Label
false
Installation Type
Console
ADA Compliant
false
Accessories Included
Yes
Item
Console Sink
Theme
Transitional
Faucet Centers
8
Drain / Strainer Included
No

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.