Zoro Homepage

30X22 Marble Vanity Top W/ Brass Feet Combo, Marble/ Chrome

  • Mfr # KVPB3030MB1

  • Zoro # G3100836


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Length
30
Width
22
Height
34.75
Material
Marble;Brass
Weight
81.14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB3030MB1
Zoro #
G3100836
UPC #
663370481185
Country of Origin
China

Dimensions

Length
30
Width
22
Height
34.75
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22
Item Length (Inch)
30
Item Height (Inch)
34.75

Details

Finish
Carrara Marble/Polished Chrome
Material
Marble;Brass
Weight
81.14
Color
Carrara Marble/Polished Chrome
Features
Base is constructed of finished brass tubing and joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)34-3/4", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink; Basin pedestal; Legs
Installation Type
Console
UPC/CUPC Certified
false
Handing
Same Size Bowl
Drain / Strainer Included
No
Faucet Mount
Widespread
Number of Basins
Single Bowl
Warranty
1
Faucet Holes
3
Overflow Hole Included
true
Theme
Transitional
ADA Compliant
false
Share H&C Handle Item#
No Handle
Overflow Location
Front
Item
Console Sink
Faucet Included
No
Drain Placement
Rear
Collection
Templeton
Prop 65 Label
true
Item Weight (lbs)
81.14
Faucet Centers
8
Accessories Included
Yes

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.