Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" Ceramic Console Sink with Stainless Steel Legs, Black/Matte Black

  • Mfr # VPB28140W80K

  • Zoro # G504245683


product price: $925.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black/Matte Black
Weight
67.92
Includes
Sink Basin;Console Legs
Finish
Black/Matte Black
Features
Traditional ceramic vanity top, Paired with stainless steel legs, Overall dimensions: (L)35-13/16" x (W)19-1/8" x (H)33-13/16", Basin dimensions: (L)18-3/4" x (W)12-5/8" x (H)5-7/8", Pre-drilled 3-hole installation for widespread faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB28140W80K
Zoro #
G504245683
UPC #
196507005508
Country of Origin
China

Dimensions

Length
35.81
Width
19.13
Height
33.81

Details

Color
Black/Matte Black
Weight
67.92
Includes
Sink Basin;Console Legs
Finish
Black/Matte Black
Features
Traditional ceramic vanity top, Paired with stainless steel legs, Overall dimensions: (L)35-13/16" x (W)19-1/8" x (H)33-13/16", Basin dimensions: (L)18-3/4" x (W)12-5/8" x (H)5-7/8", Pre-drilled 3-hole installation for widespread faucet application, Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Console sink installation

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.