Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Nickel

  • Mfr # KVPB36MA8

  • Zoro # G3085935


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Length
36
Width
22
Height
38
Material
Marble;Acrylic
Weight
94.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB36MA8
Zoro #
G3085935
UPC #
663370437823
Country of Origin
China

Dimensions

Length
36
Width
22
Height
38
Item Width (Inch)
22
Depth to Overflow (Inch)
4.13
Item Height (Inch)
38
Item Length (Inch)
36

Details

Finish
Carrara Marble/Brushed Nickel
Material
Marble;Acrylic
Weight
94.37
Color
Carrara Marble/Brushed Nickel
Features
Base is constructed of acrylic with brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)38", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink; Basin pedestal; Legs
Prop 65 Label
true
Accessories Included
Yes
Installation Type
Console
Drain / Strainer Included
No
Collection
Templeton
Faucet Included
No
Handing
Same Size Bowl
Item
Console Sink
Item Weight (lbs)
94.37
Faucet Holes
3
Number of Basins
Single Bowl
Overflow Location
Front
Faucet Mount
Widespread
Warranty
1
UPC/CUPC Certified
false
Theme
Traditional
ADA Compliant
false
Drain Placement
Rear
Faucet Centers
8
Share H&C Handle Item#
No Handle
Overflow Hole Included
true

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.