Zoro Homepage

37" Ceramic Console Sink with Stainless Steel Legs, White/Brushed Brass

  • Mfr # VPB28140W8BB

  • Zoro # G204245754


product price: $836.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
White/Brushed Brass
Weight
70.38
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs
Width
21.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB28140W8BB
Zoro #
G204245754
UPC #
663370989834
Country of Origin
China

Dimensions

Width
21.63
Height
32.13
Length
37.38

Details

Color
White/Brushed Brass
Weight
70.38
Finish
White/Brushed Brass
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Paired with stainless steel legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall dimensions: (L)37-3/8" x (W)21-5/8" x (H)32-1/8", Basin dimensions: (L)17-5/16" x (W)13" x (H)5-7/8", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.