
37" Console Sink with Stainless Steel Legs (8", 3 Hole), White/Brushed Brass
Mfr # KVPB37227W87
Zoro # G504245706
product price: $1,085.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
White/Brushed Brass
Weight
62
Finish
White/Brushed Brass
Includes
Vanity Top; Console Sink Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVPB37227W87
Zoro #
G504245706
UPC #
663370969362
Country of Origin
China
Dimensions
Height
34.25
Width
22.06
Length
37.38
Details
Mounting Type
Floor Standing
Color
White/Brushed Brass
Weight
62
Finish
White/Brushed Brass
Includes
Vanity Top; Console Sink Legs
Features
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.