39" Porcelain Console Sink w/Stainless Steel Legs (Single-Hole), White/Polished Nickel

  • Mfr # VPB39176ST

  • Zoro # G104245779


product price:  $1,062.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
70.56
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Height
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB39176ST
Zoro #
G104245779
UPC #
663370989674
Country of Origin
China

Dimensions

Height
36
Width
17.13
Length
39.38

Details

Color
White/Polished Nickel
Weight
70.56
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Features
Scratch and stain-resistant ceramic sink, Paired with stainless steel legs, Single pre-drilled faucet hole, Overall dimensions: (L)39-3/8" x (W)17-1/8" x (H)36", Basin dimensions: (L)36-7/16" x (W)10-3/16" x (H)4-1/8", 1-3/4" diameter drain size, Designed for long-lasting durability

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.