Zoro Homepage

CC13002DL 1/2" IPS X 3/4" Hose Washing Machine Valve

  • Mfr # CC13002DL

  • Zoro # G3063796


product price: $57.15
/ea

Key Features

Material
Brass
ADA Compliant
true
Prop 65 Label
true
Item Weight (lbs)
0.4
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC13002DL
Zoro #
G3063796
UPC #
663370112669
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
0.75
Item Width (Inch)
2
Item Length (Inch)
2.75

Details

Material
Brass
Finish
Polished Brass
Item
Angle Stop Valve
ADA Compliant
true
Prop 65 Label
true
Item Weight (lbs)
0.4
DOE Certified
false
Collection
Fauceture
CEC Certified
false
UPC/CUPC Certified
true
Share H&C Handle Item#
CCDVDLH2
Warranty
1
Low Lead Compliant
true
Theme
Modern

Description

CC13002DL 1/2 In. IPS X 34 In. Hose Washing M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.