Zoro Homepage

CC2128 Vintage 1-1/2" Decor P-Trap, Brushed Nickel

  • Mfr # CC2128

  • Zoro # G3089189


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
P-Trap
ADA Compliant
false
Height
5.06
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2128
Zoro #
G3089189
UPC #
663370606168
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.06
Width
5.06
Length
13
Item Height (Inch)
5.06
Item Length (Inch)
13
Item Width (Inch)
5.06

Details

Material
Brass
Finish
Brushed Nickel
Includes
P-Trap
Item
P-Traps
ADA Compliant
false
Color
Brushed Nickel
Valve Type
No Cartridge
Features
Fabricated from solid brass for reliability, 12" overall length, 5-1/16" overall height, 1-1/2" O.D., 18 gauge, Corrosion-resistant finish, Designed for long-lasting durability
DOE Certified
false
CEC Certified
false
Low Lead Compliant
false
Collection
Vintage
Share H&C Handle Item#
No Handle
Item Weight (lbs)
1.43
Prop 65 Label
true
Theme
Traditional
Warranty
1
UPC/CUPC Certified
true

Description

Kingston Brass P-Traps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures. These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.