Zoro Homepage

CC43105DL Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression)

  • Mfr # CC43105DL

  • Zoro # G3064243


product price: $57.15
/ea

Key Features

Material
Brass
ADA Compliant
true
Warranty
1
Prop 65 Label
true
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43105DL
Zoro #
G3064243
UPC #
663370112706
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2
Item Height (Inch)
2
Item Length (Inch)
2

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Angle Stop Valve
ADA Compliant
true
Warranty
1
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
true
Collection
Concord
Share H&C Handle Item#
CCDVDLH5
Theme
Modern
UPC/CUPC Certified
true
DOE Certified
false
Item Weight (lbs)
0.42

Description

CC43105DL Quarter Turn Valves 1/2 In. FIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.