Zoro Homepage

CC54305DL 5/8" OD X 1/2" X 7/16" Slip Joint

  • Mfr # CC54305DL

  • Zoro # G3066255


product price: $57.15
/ea

Key Features

Material
Brass
ADA Compliant
true
Item Weight (lbs)
0.36
Low Lead Compliant
true
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC54305DL
Zoro #
G3066255
UPC #
663370103865
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2
Item Height (Inch)
2
Item Length (Inch)
2.75

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Angle Stop Valve
ADA Compliant
true
Item Weight (lbs)
0.36
Low Lead Compliant
true
Theme
Modern
Prop 65 Label
true
Warranty
1
DOE Certified
false
Share H&C Handle Item#
CCDVDLH5
UPC/CUPC Certified
true
Collection
Fauceture
CEC Certified
false

Description

CC54305DL 5/8 In. OD X 1/2 In.X7/16 In. Slip Jo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.