Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC54402DL 5/8" OD Comp X 1/2" OD Comp Angle Stop

  • Mfr # CC54402DL

  • Zoro # G3066106


product price: $57.15
/ea

Key Features

Material
Brass
ADA Compliant
true
Warranty
1
Item Width (Inch)
2
UPC/CUPC Certified
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC54402DL
Zoro #
G3066106
UPC #
663370103896
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2
Item Length (Inch)
2.75
Item Height (Inch)
2

Details

Material
Brass
Finish
Polished Brass
Item
Angle Stop Valve
ADA Compliant
true
Warranty
1
UPC/CUPC Certified
true
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
true
DOE Certified
false
Share H&C Handle Item#
CCDVDLH2
Collection
Fauceture
Item Weight (lbs)
0.36
Theme
Modern

Description

CC54402DL 5/8 In. OD Comp X 1/2 In. OD Comp An

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.