Zoro Homepage

Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 1H, White

  • Mfr # LBT312271

  • Zoro # G3090150


product price: $269.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Length
31.13
Width
22.06
Height
7.06
Finish
White
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBT312271
Zoro #
G3090150
UPC #
663370743504
Country of Origin
China

Dimensions

Length
31.13
Width
22.06
Height
7.06
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13
Item Height (Inch)
7.06

Details

Finish
White
Material
Ceramic
Weight
39.7
Color
White
Features
Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)31-1/8" x (W)22-1/16" x (H)7-1/16", Pre-drilled 1-hole for single hole faucet application, Rear drain placement, Designed for long-lasting durability, Easy-to-clean, Glazed finish on sink underside/exterior
Includes
Sink
Installation Type
Above Counter
Item
Vanity Sink Top
Accessories Included
No
Faucet Holes
1
Item Weight (lbs)
39.7
Theme
Modern
Faucet Mount
Deck Mount
Number of Basins
Single Bowl
Overflow Location
Rear
Prop 65 Label
false
ADA Compliant
false
Drain Placement
Rear
Faucet Centers
0
Share H&C Handle Item#
No Handle
Warranty
1
Overflow Hole Included
true
Handing
Single Bowl
Collection
Continental
UPC/CUPC Certified
true
Drain / Strainer Included
No

Description

Built from a stunning ceramic for long-lasting durability, the Continental 31-inch X 22-inch vanity/console top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 31-1/8 inch (L) x 22-1/16 inch (W) x 7-1/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.