Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dreyfuss 25" Console Sink W/ SS Leg (Sgl Faucet Hole), White/ Black

  • Mfr # KVPB2522710

  • Zoro # G3087667


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
47.02
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB2522710
Zoro #
G3087667
UPC #
663370773747
Country of Origin
China

Dimensions

Height
34.25
Width
22.06
Length
25.19
Item Length (Inch)
25.19
Item Width (Inch)
22.06
Item Height (Inch)
34.25
Depth to Overflow (Inch)
3.38

Details

Item
Console Sink
Color
White/Matte Black
Weight
47.02
Collection
Dreyfuss
Includes
Sink Basin;Console Legs
ADA Compliant
false
Finish
White/Matte Black
Material
Ceramic;Stainless Steel;Brass
Features
Traditional ceramic vanity top, Includes stainless steel legs, Pre-drilled for single-hole faucet installation, Overall size: (L)25-3/16" x (W)22-1/16" x (H)34-1/4", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-1/2", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Drain Placement
Rear
Faucet Included
No
UPC/CUPC Certified
false
Number of Basins
Single Bowl
Prop 65 Label
true
Handing
Single Bowl
Faucet Holes
1
Share H&C Handle Item#
No Handle
Item Weight (lbs)
47.02
Faucet Centers
0
Warranty
1
Faucet Mount
Single Hole
Installation Type
Console
Theme
Traditional
Drain / Strainer Included
No
Overflow Location
Rear

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.